9 in. Cotton Replacement Wall Washer Pad in White
9 in. Cotton Replacement Wall Washer Pad in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Replacement pads
- Launder able cotton
- Dimensions: 9 in. x 5 in. replacement pads, launder able cotton
- The pads have a raised-ribbed design that works with either side pressure or downward pressure mop wringers
- The pads remove easily for convenient washing, making them ideal for commercial use
- 5.813 in. long by 4.438 in. wide by 2.333 in. high
- Color: White
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Material:
- Cotton
- Product Type:
- Pad
- Width:
- 5 in