Urn Hammertone in Charcoal
Aladdin Smokers Station® Urn Hammertone in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weather resistant
- Oxygen reducing fluted design extinguishes cigarettes
- The Aladdin Smoker's Station® features a galvanized steel liner with handle for easy disposal. The oxygen-restricting design quickly extinguishes cigarettes with fire-safe steel construction that will not burn.
- Factory Mutual-approved fire-safe and self-extinguishing
- Top and base connected with nickel-plated brass chain to deter theft
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- Yes
- Capacity:
- 41 gal
- Coating:
- Galvanized
- Collection:
- Aladdin Smokers Station®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- FM Approved:
- Yes
- Height:
- 38-3/4 in
- Material:
- Steel, Metal
- Origin:
- Global
- Product Type:
- Smoking Urn