35 gal Open Top Indoor Waste Receptacle in Satin Aluminum
Atrium® 35 gal Open Top Indoor Waste Receptacle in Satin Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The classic design of this indoor receptacle compliments the décor of indoor facilities
- Designed to conceal and securely hold liner bags out of sight
- Durable and corrosion-resistant, the Atrium® 35 Gallon Open Top Decorative Indoor Waste Container has a clean, classic look with an open top for easy waste disposal.
- High-quality polish eliminates blemishes
- Corrosion-resistant material for lasting durability
- Fire-safe construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Capacity:
- 35 gal
- Coating:
- Marr-proof Epoxy
- Collection:
- Atrium®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Height:
- 32-1/4 in
- Installation Type:
- Freestanding
- Length:
- 18 in
- Material:
- Aluminum, Plastic
- Origin:
- Global
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- Weight:
- 17.69 lb
- Width:
- 18 in