Rubbermaid

Avenue® 32 gal Round Open-Top with Plastic Liner in Black

Part #RFGMH32PLBK  |  Manufacturer Part #FGMH32PLBK

Capacity:

32 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Retainer bands hold can liners securely out of sight
  • Round containers feature cable-secured lids; rectangular and square containers feature piano-hinged-tops
  • Weatherproof
  • Leak-proof rigid plastic liner contains liquids and keep the surrounding area clean, included
  • Durable powder coat finish withstands severe weather and resists fading even when exposed to harsh UV rays
  • Heavy-gauge, fire-safe galvanized steel for years of reliable outdoor service

Specifications

Capacity: 32 gal

Coating: Uni-Koat®Powder-Coated

Collection: Avenue®

Color Finish: Black

Diameter: 22-1/2 in

Gauge: 16

Height: 31 in

Material: Galvanized Steel

Type: Round Open-Top with Plastic Liner