Black Silica Sand

You last purchased this on
 
Newell Brands

Black Silica Sand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newell Brands

Black Silica Sand

  • Fast #
  • Part #NFGB25
  • Item #3778046
  • Manufacturer Part #FGB25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with all urns
  • Available in white
  • 5 - 5lb bags of black sand
  • Includes (5) 5 lb. bags
  • Requires Certification

Specifications

Capacity:
5 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
12 in
Length:
8 in
Material:
Silica
Origin:
Domestic
Width:
8 in