20-1/2 x 38-1/4 x 11-1/4 in. Vinyl Caddy Bag in Black

You last purchased this on
 
Rubbermaid

Executive Series™ 20-1/2 x 38-1/4 x 11-1/4 in. Vinyl Caddy Bag in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Executive Series™ 20-1/2 x 38-1/4 x 11-1/4 in. Vinyl Caddy Bag in Black

  • Fast #
  • Part #N1867533
  • Item #7114677
  • Manufacturer Part #1867533
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable vinyl material for easy cleaning
  • Fits 32- and 44-Gallon BRUTE® Containers
  • Numerous pockets for all your cleaning supplies
  • Constructed of heavy-duty vinyl that is easy to clean
  • Allows easy organization for waste receptacles to increase efficiency
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brute®32 and 44-gallon Containers
Collection:
Executive Series™
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Height:
20-1/2 in
Length:
38-1/4 in
Material:
Plastic
Material Type:
Vinyl
Origin:
Global
UL Listed:
No
Weight:
1.7 lb
Width:
11-1/4 in