23-1/5 x 12-1/4 x 22-20/29 in. Plastic Trash Dome Top Lid in Grey

You last purchased this on
 
Rubbermaid

Brute® 23-1/5 x 12-1/4 x 22-20/29 in. Plastic Trash Dome Top Lid in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Brute® 23-1/5 x 12-1/4 x 22-20/29 in. Plastic Trash Dome Top Lid in Grey

  • Fast #
  • Part #NFG263788GRAY
  • Item #3442370
  • Manufacturer Part #FG263788GRAY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Snap-lock ensures a secure fit
  • Self-closing lid helps prevent insects from entering the receptacle
  • Spring action door allows easy trash disposal while keeping odors in and insects out
  • Made in USA
  • Ideal for outdoor use
  • Guaranteed to never fade, warp, crack, or crush
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Brute®
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
22-3/4 in
FM Approved:
No
Height:
12-1/4 in
Length:
22-20/29 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Lid
Size:
22-3/4 in x 12-1/4 in
UL Listed:
No
Weight:
7.18 lb
Width:
23-1/5 in