20-1/8 x 5 x 20-1/8 in. Plastic Funnel Top Lid in Grey
Brute® 20-1/8 x 5 x 20-1/8 in. Plastic Funnel Top Lid in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Controls waste, odors, and smoking debris
- Funnel-style lid for no-touch refuse disposal
- Fits 32 gal BRUTE® containers
- Measures 5 in. x 22-1/3 in.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Brute®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 22-19/50 in
- FM Approved:
- No
- Height:
- 5 in
- Length:
- 20-1/8 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Lid
- Size:
- 22-19/50 in x 5 in
- UL Listed:
- No
- Weight:
- 2.2 lb
- Width:
- 20-1/8 in