Rubbermaid
Brute® 31-1/2 x 24 x 24 in. 44 gal Resin Vented Trash Container in Dark Green
Part #R1779741 | Item #4388162 | Manufacturer Part #1779741
Product Details
- Venting channels make removing liners 50% easier
- Integrated cinches secure the liner, allowing for efficient knot free liner changes- tested to 20,000 cycles
- Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
- Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
- Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
- Rim features integrated rib structure to increase strength and resist crushing
- Stackable design enables nesting for easy transport and storage
- Proprietary design plus a UV inhibitor ensures long life
Specifications
ADA Compliant: No
Capacity: 44 gal
Collection: Brute®
Color Finish: Dark Green
FM Approved: No
Height: 31-1/2 in
Length: 24 in
Material: Resin
Product Type: Trash Container
UL Listed: No
Weight: 52.3
Width: 24 in