Rubbermaid

Brute® 32 gal Container in Yellow

Part #RFG263200YEL  |  Manufacturer Part #FG263200YEL

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Professional-grade construction will not rust, chip or peel; resists dents
  • Strong, Snap-On lids for secure, stable stacking
  • Reinforced rims add strength and durability
  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Self-draining channels prevent water from pooling

Documents

Specifications

Capacity: 32 gal

Collection: Brute®

Color Finish: Yellow

Diameter: 22 in

Height: 27-1/4 in

Material: Plastic

Material Type: Polyethylene

Type: RFG263200YEL

Weight: 7-7/10