27-77/100 x 25 in. 32 gal Plastic Recycling Container in Blue

You last purchased this on
 
Rubbermaid

Brute® 27-77/100 x 25 in. 32 gal Plastic Recycling Container in Blue

  • Fast #
  • Part #NFG263273BLUE
  • Item #3778495
  • Manufacturer Part #FG263273BLUE
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Brute® 27-77/100 x 25 in. 32 gal Plastic Recycling Container in Blue

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use as central collection containers or shipping containers
  • Contains post consumer recycled resin (PCR) exceeding EPA guidelines
  • Efficient size and shape fits tight spaces
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
  • Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
  • Vented channels make removing the liners easier
  • Contains opening at the top to accommodate single stream recycling of paper bottles and cans
  • Rim features integrated rib structure to increase strength and resist crushing
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Capacity:
32 gal
Collection:
Brute®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
21-23/25 in
Height:
27-77/100 in
Installation Type:
Freestanding
Length:
25 in
Material:
Plastic
Material Type:
Polyethylene
NSF:
NSF 2, NSF 21
NSF Certified:
Yes
Origin:
Domestic
Weight:
49.5 lb
Width:
21-9/10 in