Brute® 33 x 32-87/100 x 26-37/100 in. 55 gal Resin Vented Container in Red

Part #RFG265500RED  |  Item #4388047  |  Manufacturer Part #FG265500RED

$ 110.40 EACH

Color/Finish:
Red

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated cinches secure the liner, allowing for efficient knot free liner changes Tested to 20, 000 cycles
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
  • Rim features integrated rib structure to increase strength and resist crushing
  • Stackable design enables nesting for easy transport and storage
  • Made in USA

Documents

Specifications

ADA Compliant: No

Capacity: 55 gal

Collection: Brute®

Color Finish: Red

FM Approved: No

Height: 33 in

Length: 32-20/23 in

Material: Plastic

Material Type: Resin

Product Type: [Vented Container, Trash Container]

UL Listed: No

Weight: 52.9

Width: 26-19/50 in