Rubbermaid Brute® 44 gal Container Lid in Red
RFG264560RED
Manufacturer Part #: FG264560RED
DESCRIPTION
- Professional-grade construction will not rust, chip or peel; resists dents
- Strong, Snap-On lids for secure, stable stacking
- Reinforced rims add strength and durability
- Built-in handles permit non-slip lifting
- Double-ribbed base increases stability and dragging capacity
- Self-draining channels prevent water from pooling
SPECIFICATIONS
- Capacity
- 44 gal
- Collection
- Brute®
- Diameter
- 24 in
- Height
- 31-1/2 in
- Type
- Container Lid
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday