Rubbermaid Brute® 44 gal Container Lid in Yellow

RFG264560YEL

Manufacturer Part #: FG264560YEL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Professional-grade construction will not rust, chip or peel; resists dents
  • Strong, Snap-On lids for secure, stable stacking
  • Reinforced rims add strength and durability
  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Self-draining channels prevent water from pooling

SPECIFICATIONS

Capacity
44 gal
Collection
Brute®
Diameter
24 in
Height
31-1/2 in
Type
Container Lid

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday