44 gal Heavy Duty Container Black (Less Lid)

You last purchased this on
 
Rubbermaid

Brute® 44 gal Heavy Duty Container Black (Less Lid)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Brute® 44 gal Heavy Duty Container Black (Less Lid)

  • Fast #
  • Part #NFG264360BLA
  • Item #3442424
  • Manufacturer Part #FG264360BLA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Results in 50% less force being needed to remove a filled can liner compared to traditional containers
  • Has four liner cinch hooks
  • Venting channels eliminate container vacuum
  • Built-in venting channels (4) allow air to flow into the container, making liners up to 50% easier to lift, improving productivity and reducing risk of repetitive strain injuries
  • Reinforced rims add strength and durability
  • Built-in, contoured handles permit non-slip lifting
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Lids sold separately
  • Bag cinches secure liners without the need for knotting
  • Requires Certification

Documents


Specifications

Capacity:
44 gal
Collection:
Brute®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
31-1/2 in
Length:
24 in
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Product Type:
Lid
Weight:
52.3 lb
Width:
24 in