Brute® 50 gal HDPE Waste Container in Grey

Part #RFG9W2700GRAY  |  Item #2444614  |  Manufacturer Part #FG9W2700GRAY

$ 128.77 EACH

Capacity:

50 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy duty, well-balanced design delivers added stability in high winds and on uneven surfaces
  • Smooth contours and seamless construction make cleaning easier and quicker, to improve staff productivity
  • Designed with an ergonomic handle for comfortable push or pull operation
  • High-quality materials plus a UV inhibitor extend the life of the container
  • Dependable swivel casters swivel casters at the front of the container distribute weight evenly and allow for more controlled use
  • Ergonomic rear handle designed for comfortable push or pull operation
  • Secure lid positioning rollout lids open fully and stay in place to prevent swinging during transport
  • Easy to clean smooth contours and seamless construction help make cleaning easier
  • Made in USA

Documents

Specifications

Capacity: 50 gal

Collection: Brute®

Color Finish: Grey

Color Finish Category: Greys

Height: 39-29/50 in

Length: 30-2/25 in

Material: Plastic

Material Type: Resin

Product Type: [Container, Rollout]

Weight: 25

Width: 24 in