Brute® RM 2018161 BRUTE BOTTLE/CAN RECYCLE

Part #R2018161  |  Item #7588641  |  Manufacturer Part #2018161

$ 15.16 EACH

Type:

R2018161
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Integrated billboard increases waste stream visibility for patrons and staff
  • Compatible with label kit, 1977788, which offers 10 waste stream options - mixed recycling, paper, plastic, glass, cans, bottles/cans, compost, organic waste, landfill and trash
  • Color: Yellow

Specifications

ADA Compliant: No

Brand Model Compatibility: 32 gal Recycling Bottle Can

Capacity: 32 gal

Collection: Brute®

Color Finish: Yellow

FM Approved: No

Height: 5-99/100 in

Material: Resin

Product Type: Lid

Type: R2018161

UL Listed: No

Weight: 1.95