Cellulose Sponge Replacement Head in Yellow
6436 Series Cellulose Sponge Replacement Head in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mop head is composed of synthetic sponge
- 12.25 inches long by 7.25 inches wide by 3.25 inches high; 0.316 pounds
- Use with Rubbermaid 6435 steel roller mop
- Measures 12"
Specifications
- Brand Model Compatibility:
- Model 6435
- Collection:
- 6436 Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 12 in
- Material:
- Plastic, Steel
- Material Type:
- Cellulose