Convertible Utility Cartridge in Black

You last purchased this on
 
Rubbermaid

Convertible Utility Cartridge in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Convertible Utility Cartridge in Black

  • Fast #
  • Part #NFG430000BLA
  • Item #3778944
  • Manufacturer Part #FG430000BLA
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recessed top shelf
  • Extended bottom platform
  • Easily converts from a utility cart to a platform truck
  • Ergonomic handle
  • Rear locking casters
  • Requires Certification

Specifications

Capacity:
400 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
34-2/5 in
Length:
45-1/5 in
Material:
Metal, Plastic
Material Type:
Polypropylene
Origin:
Global
Weight:
52 lb
Width:
23-4/5 in