Rubbermaid Cut End Wet Mop Head in White

RFGV10000

Size

Starting at $2.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Economical cotton mop provides good absorbency
  • For use with Invader side gate style mop handles
  • General purpose mop
  • Headband prohibits moisture retention for longer life
  • Made from post-industrial recycled cotton

SPECIFICATIONS

Application
Commercial
Color Finish
White
Color Finish Category
Whites
Material
Cotton
Size
16 oz
Width
6-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday