24 x 5 in. Cotton Disposable Cut End Dust Mop in White
Disposaduster® 24 x 5 in. Cotton Disposable Cut End Dust Mop in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Envelope end backing
- Dust mop contains recycled content, qualifies for LEED Credits
- Recycled content: up to 100% post-industrial cotton
- Length: 24"
- Width: 5"
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- Disposaduster®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-29/100 in
- Length:
- 24 in
- Material:
- Cotton
- Origin:
- Domestic
- Product Type:
- Dust Mop
- Weight:
- 9 lb
- Width:
- 5 in