48 x 5 in. Cotton Disposable Cut End Dust Mop in White
Disposaduster® 48 x 5 in. Cotton Disposable Cut End Dust Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-tie backing style
- Dust mop contains recycled content, qualifies for LEED Credits
- Recycled content: up to 100% post-industrial cotton
- Length: 48"
- Width: 5"
Specifications
- Collection:
- Disposaduster®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/5 in
- Length:
- 48 in
- Material:
- Cotton
- Product Type:
- Dust Mop
- Weight:
- 1.57 lb
- Width:
- 5 in