1 x 1 in. Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White
Dura Pro 1 x 1 in. Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Headband: 1 inch
- 24 ounce
- Mop color: White
Specifications
- Collection:
- Dura Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 1 in
- Material:
- Cotton, Plastic, Fiber
- Material Type:
- Rayon
- Product Type:
- Mop
- Size:
- Large
- Weight:
- 19 lb
- Width:
- 1 in