Dura Pro 1 x 1 in. Rayon Wet Mop in White

Part #RFGF41900WH00  |  Item #3442959  |  Manufacturer Part #FGF41900WH00

Length:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mop color: White
  • Headband: 1 inch
  • 32 ounce

Specifications

Collection: Dura Pro

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1 in

Material: Rayon

Product Type: Mop

Size: XL

Weight: 24

Width: 1 in