20 oz. Heavy Duty Rayon Cut End Mop in White
DuraPro™ 20 oz. Heavy Duty Rayon Cut End Mop in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 960-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Available in narrow and wide headbands (1" and 5")
- Recycled content: up to 100% post-industrial cotton
- Four-ply cut-end mop for floor finish application
- Non-launderable, bucket wash/wring only
- Shipped as compact mop packages
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- DuraPro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- Length:
- 1 in
- Material:
- Cotton, Plastic, Fiber
- Material Type:
- Rayon
- Origin:
- Domestic
- Product Type:
- Mop
- Size:
- Medium
- Weight:
- 15 lb
- Width:
- 1 in