Dura Pro Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White

Part #RFGF16800WH00  |  Item #3441935  |  Manufacturer Part #FGF16800WH00

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mop Color: White
  • 24 ounce

Specifications

Collection: Dura Pro

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: [Cotton/Synthetic Yarn Blend, Rayon, Plastic]

Product Type: Mop

Size: Large

Weight: 19