Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White

You last purchased this on
 
Rubbermaid

Dura Pro Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Dura Pro Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White

  • Fast #
  • Part #RFGF46700WH00
  • Item #3442256
  • Manufacturer Part #FGF46700WH00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20 ounce
  • Mop Color: White
  • Requires Certification

Specifications

Collection:
Dura Pro
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton, Plastic, Fiber
Material Type:
Rayon
Product Type:
Mop
Size:
Medium
Weight:
16 lb