Rubbermaid
Dura Pro Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White
Part #RFGF46800WH00 | Item #3442838 | Manufacturer Part #FGF46800WH00
Product Details
- Mop Color: White
- 24 ounce
Specifications
Collection: Dura Pro
Color Finish: White
Color Finish Category: Whites
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Material: [Cotton/Synthetic Yarn Blend, Rayon, Plastic]
Product Type: Mop
Size: Large
Weight: 19