5-1/4 in. L Size Cotton 4-ply Wet Mop in White

You last purchased this on
 
Rubbermaid

DuraPro™ 5-1/4 in. L Size Cotton 4-ply Wet Mop in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

DuraPro™ 5-1/4 in. L Size Cotton 4-ply Wet Mop in White

  • Fast #
  • Part #NFGF11700WH00
  • Item #3442780
  • Manufacturer Part #FGF11700WH00
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mop contains recycled content, qualifies for LEED Credits
  • Headband Size: 1in.
  • Economical, 4-ply cut-end mop for general purpose cleaning
  • Shipped as compact mop packages
  • Headband Color: Orange
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
General Purpose
Capacity:
20 oz
Collection:
DuraPro™
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
2-31/100 in
Length:
18-1/4 in
Material:
Cotton
Origin:
Domestic
Size:
Large
Weight:
15 lb
Width:
5-1/4 in