DuraPro™ 5 x 5 in. Cotton and Synthetic Yarn Blend, Rayon and Plastic Blend Wet Mop in Blue

Part #RFGF55800BL00  |  Item #3442983  |  Manufacturer Part #FGF55800BL00

Length:

5 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Headband color: Blue
  • Headband: 5 inch
  • Color: Blue
  • 24 ounce
  • Recycled content: colors are up to 65% post-industrial cotton and 35% PET plastic

Specifications

ADA Compliant: No

ASTM Specifications: No

Collection: DuraPro™

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2-813/1000 in

Length: 5 in

Material: Cotton/Synthetic Yarn Blend, Plastic, Rayon

Origin: Domestic

Product Type: Mop

Size: Large

Weight: 19

Width: 5 in