0 items

Rubbermaid Trapper® Dust Mop in Yellow

RFGJ1500YL00

Length

Starting at $13.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Envelope style backing
  • Handle/frame sold separately
  • Ideal for health care applications and general-purpose dust mopping
  • Looped-end design traps more dust and won't fray, unravel or lint
  • Pretreated, preshrunk and launderable

SPECIFICATIONS

Collection
Trapper®
Color Finish
Yellow
Length
18 in
Material
Cotton
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday