Rubbermaid
Executive Series™ 18-1/10 x 3 in. Aluminum Connect Frame Flat Mop in Black
Part #R1863893 | Item #7238651 | Manufacturer Part #1863893
Product Details
- DURABLE COMMERCIAL CONTRUCTION
- HOOK-AND-LOOP STRIPS are replaceable and cost effectively extend product life
- It also allows your to switch to our Double-Sided Frame (1863894) with ease
- QUICK-CONNECT allows it to be used with our Rubbermaid Pulse™ Handle (1863887) or any of our telescoping handles (1863882 & 1863883) to help provide the perfect height for users dust mopping or cleaning with our Charging Bucket System (1863992)
Specifications
Collection: Executive Series™
Color Finish: Black
Color Finish Category: Blacks
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 1-1/2 in
Length: 18-1/10 in
Material: Aluminum
Product Type: Mop
Size: 18 in
Weight: 6.5
Width: 3 in