52 x 4-1/4 in. Microfiber Double Sided Mop Frame in Silver
Executive Series™ 52 x 4-1/4 in. Microfiber Double Sided Mop Frame in Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dust and wet mop all with one convenient tool (Single-Sided version also available, 1863884)
- INNOVATIVE DOUBLE-SIDED FRAME cleans twice the area with one mop
Specifications
- Collection:
- Executive Series™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-1/2 in
- Length:
- 52 in
- Material:
- Microfiber
- Product Type:
- Frame
- Weight:
- 4.5 lb
- Width:
- 4-1/4 in