Steel and Vinyl Collapsible X Cart in Black
Executive Series™ Steel and Vinyl Collapsible X Cart in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color-coded ribbons classify transport materials to prevent cross-contamination.
- Easy-to-clean with rag and soap and water, detachable bag.
- Robust stainless steel, powder coated frame prevents rusting.
- Unit stays upright in collapsed position.
- Premium, quiet casters swivel for superior maneuverability, while bumper guards add extra protection during transport.
Specifications
- Collection:
- Executive Series™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 34 in
- Length:
- 35-7/10 in
- Material:
- Steel, Plastic
- Material Type:
- Vinyl
- Origin:
- Global
- Tool Type:
- Cart
- Weight:
- 27 lb
- Width:
- 24-1/10 in