Rubbermaid 41 in. Smoker Pole in Silver Metallic

RFGR1

Manufacturer Part #: FGR1SM

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • simple, space-saving solution for controlling smokers' waste
  • easy-to-empty design requires no tools for minimal bending
  • weather-resistant, powder-coated, fire-safe aluminum
  • recessed extinguishing screen

SPECIFICATIONS

ADA Compliant
Yes
Coating
Uni-koat Powder
Diameter
4 in
Height
41 in
Width
12-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday