Rubbermaid

Flagged Polypropylene Fill Aluminum Handle Angled Broom in Grey

Part #RFG638500GRAY  |  Manufacturer Part #FG638500GRAY

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cut and shaped for easy sweeping; ideal for cleaning hard-to-reach areas
  • Flagged, long-lasting, acid-resistant polypropylene gray fill bristles
  • Permanent fusion set bristles won't pull out

Specifications

Color Finish: Grey

Color Finish Category: Greys

Diameter: 1 in

Material: Plastic

Width: 10-1/2 in