Flat Shelf Utility Cart in Black

You last purchased this on
 
Rubbermaid

Flat Shelf Utility Cart in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Flat Shelf Utility Cart in Black

  • Fast #
  • Part #NFG452500BLA
  • Item #3442663
  • Manufacturer Part #FG452500BLA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable grip handle improves control and safety
  • Built-in tool holster and caddy
  • Flat top shelf for oversized loads and smarter work surface
  • Locking single full extension drawer that holds up to 40 lbs (sold separately)
  • Surge protected power strip with 10' power cord that attaches to flat top cart with 3 outlets (sold separately)
  • Molded-in, pre-drilled holes in legs allow you to add pipe or rods to hold wire spools or other types of roll goods
  • Requires Certification

Specifications

Capacity:
500 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
33 in
Length:
44 in
Material:
Plastic
Material Type:
Polypropylene
Origin:
Domestic
Weight:
41 lb
Width:
26 in