Rubbermaid Flat Shelf Utility Cart

RFG452500

Color Finish

Starting at $408.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in tool holster and caddy
  • Flat top shelf for oversized loads and smarter work surface
  • Locking single full extension drawer that holds up to 40 lbs (sold separately)
  • Molded-in, pre-drilled holes in legs allow you to add pipe or rods to hold wire spools or other types of roll goods
  • Surge protected power strip with 10' power cord that attaches to flat top cart with 3 outlets (sold separately)
  • Variable grip handle improves control and safety

SPECIFICATIONS

Capacity
500 lb
Color Finish
Black
Height
33 in
Length
44 in
Material
Plastic
Material Type
Polypropylene
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday