Rubbermaid Flex™ 1300 ml Antibacterial Foam Hand Wash Refill

R2018596

Manufacturer Part #: 2018596

Size

1300 mL

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Triclosan-Free
  • Dye and fragrance-free
  • Kills up to 99.99% of germs
  • NSF E2 rated
  • Active Ingredient: Benzalkonium Chloride
  • The Enriched Foam Antibacterial refill

SPECIFICATIONS

Capacity
1300 ml
Collection
Flex™
Depth
5 in
EcoLogo Certified
No
Green Seal Certified
No
Height
13 in
Product Type
Hand Sanitizer
Type
E6100872
Weight
3.24
Width
3-1/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday