1300ml Enriched Foam Hand Wash

You last purchased this on
 
Rubbermaid

Flex™ 1300ml Enriched Foam Hand Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Flex™ 1300ml Enriched Foam Hand Wash

  • Fast #
  • Part #N3486571
  • Item #4388086
  • Manufacturer Part #3486571
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hypoallergenic to protect sensitive skin
  • Delivers up to 3,250 hand washes per 1300 mL refill
  • Gentle foaming hand cleaner enriched with vitamin E and shea butter
  • Refill is compatible with any Flex™ Dispenser (3486592, 3486591, 3486590, 3486589)
  • Green-Seal Certified
  • Requires Certification

Specifications

Application:
Hand Wash
Brand Model Compatibility:
Flex™ Dispensers
Collection:
Flex™
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
Yes
Material:
Foam
Origin:
Global
Size:
1300 ml
Weight:
9.71 lb