Rubbermaid

Flow Nylon String Mop in White

Part #RFGQ80500WH00  |  Manufacturer Part #FGQ80500WH00

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nylon flat mop head lays a smooth, even layer of floor finish
  • Use with Rubbermaid Flow™ Finishing System

Specifications

Color Finish: White

Depth: 6-1/2 in

Length: 19-3/4 in

Material: Cotton

Width: 3-1/5 in