Rubbermaid
Gripper® 60 in. Bamboo composite Clamp Style Handle
Part #RFGH217000000 | Item #4388051 | Manufacturer Part #FGH217000000
$
14.26
EACH
Length:
60 inProduct Details
- Jaws firmly grip mop head
- Allows quick mop changes
- Ideal for 5" wide headband mops
Specifications
Collection: Gripper®
Handle Length in : 60 in
Length: 60 in
Material: [Plastic, Wood]