Gripper® 60 in. Clamp Head Wet Mop Handle

Part #RFGH236000000  |  Item #3441835  |  Manufacturer Part #FGH236000000

$ 21.01 EACH

Length:

54 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Jaws firmly grip mop head
  • Allows quick mop changes
  • Ideal for 5" wide headband mops

Specifications

Collection: Gripper®

Color Finish: Black

Length: 54 in

Material: Aluminum