Gripper® 60 in. Clamp Style Wet Mop Aluminum Handle

Part #RFGH226000000  |  Item #3441745  |  Manufacturer Part #FGH226000000

$ 26.34 EACH

Length:

60 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Jaws firmly grip mop head
  • Allows quick mop changes
  • Ideal for 5" wide headband mops

Specifications

Collection: Gripper®

Length: 60 in

Material: [Aluminum, Plastic]