60 in. Fiberglass Mop Handle in Blue
Gripper® 60 in. Fiberglass Mop Handle in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gripper® clamp style handles hold mop firmly between the jaws of the mop handle
- Use with 5" (12.7 cm) headband mops only
- Clamp style mop handle
- Handle Color: Blue
- Handle Length: 60"
- Handle Construction: Fiberglass
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial
- Collection:
- Gripper®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Height:
- 1-313/1000 in
- Length:
- 67-7/8 in
- Material:
- Fiberglass
- Origin:
- Global
- Weight:
- 17 lb
- Width:
- 2-203/250 in