Fiberglass Wet Mop Handle in Green
Gripper® Fiberglass Wet Mop Handle in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gripper® clamp style handles hold mop firmly between the jaws of the mop handle
- Use with 5" (12.7 cm) headband mops only
- Clamp style mop handle
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Brand Model Compatibility:
- 5 in Headband Mop
- Collection:
- Gripper®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Fiberglass
- Height:
- 1-7/8 in
- Length:
- 60 in
- Material:
- Fiberglass
- Origin:
- Global
- Product Type:
- Handle
- Weight:
- 17 lb
- Width:
- 3-3/8 in