Rubbermaid
Gripper® Fiberglass Wet Mop Handle in Red
Part #RFGH24600RD00 | Item #3442761 | Manufacturer Part #FGH24600RD00
Product Details
- Clamp style mop handle
- Gripper® clamp style handles hold mop firmly between the jaws of the mop handle
- Use with 5" (12.7 cm) headband mops only
- Handle Construction: Fiberglass
- Handle Length: 60"
- Handle Color: Red
Specifications
Brand Model Compatibility: 5 in Headband Mop
Collection: Gripper®
Color Finish: Red
Color Finish Category: Reds
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Handle Length in : 60 in
Handle Material: Fiberglass
Product Type: Handle
Weight: 17