70 lb. Plastic Janitorial Cleaning Cart in Black

You last purchased this on
 
Rubbermaid

9T75 Series 70 lb. Plastic Janitorial Cleaning Cart in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

9T75 Series 70 lb. Plastic Janitorial Cleaning Cart in Black

  • Fast #
  • Part #NFG9T7500BLA
  • Item #3441759
  • Manufacturer Part #FG9T7500BLA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • JCAHO compliant: locking cabinet doors, locking security hood, and waste cover
  • Features Lock 'N Go bucket attachment
  • Designed for use with all RCP microfiber products
  • Includes two removable 10 quart disinfecting caddies
  • Comfort grip cart handles
  • Locking cabinet doors on both sides of cart
  • Rubber tool grips hold handles upright
  • Requires Certification

Specifications

Capacity:
70 lb
Collection:
9T75 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
53-1/2 in
Length:
48-1/5 in
Material:
Aluminum, Plastic
Origin:
Domestic
Tool Type:
Janitorial Cleaning Cart
Weight:
70 lb
Wheel Size:
8 in
Width:
22 in