Rubbermaid
Hygen™ 1-1/10 in. Quick-Connect Flexible Dusting Wand with Microfiber
Part #RFGQ85200WH00 | Item #3778747 | Manufacturer Part #FGQ85200WH00
$
34.76
EACH
Length:
1-1/10 inProduct Details
- Conforms to irregular surfaces
- High-pile, washable microfiber sleeve
- Quick-Connect mechanism
Specifications
Collection: Hygen™
Color Finish: White
Height: 28-2/5 in
Length: 1-1/10 in
Material: Microfiber
Type: RFGQ85200WH00
Width: 1-1/10 in