HYGEN™ 16 in. Square Glass Microfiber Cloth in Blue

Part #RFGQ63000BL00  |  Item #3441490  |  Manufacturer Part #FGQ63000BL00

$ 5.14 EACH

Color/Finish:
Blue

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Color coded products help reduce cross contamination by differentiating area of use
  • Zigzag scrubbing strips and knitting for better absorption and debris pickup
  • Double-finished edges for durability and shape retention
  • Good up to 500 launderings
  • Bleach safe
  • Hypoallergenic, lint-free and nonabrasive

Documents

Specifications

Collection: HYGEN™

Color Finish: Blue

Length: 16 in

Material: Microfiber

Type: RFGQ63000BL00

Width: 16 in